16 gpm Wall Mount Bath Exposed Thermostatic Valve with Double Porcelain Lever Handle in Polished Nickel
Italian Country Bath 16 gpm Wall Mount Bath Exposed Thermostatic Valve with Double Porcelain Lever Handle in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exposed thermostatic valve with volume control
- Inlets: 3/4" female NPT
- Porcelain lever handles
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Integrated service stops with screens
- Must order 1560 or 1565 riser to connect to outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Height:
- 6-3/4 in
- Faucet Type:
- Thermostatic
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-13/16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 45 psi
- Shower Arm Reach:
- 9-13/16 in
- Sink Material:
- Brass
- Style Name:
- Italian Country Bath
- Trim Only:
- No
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No