Italian Country Bath 20-11/32 in. Shower Rail in Polished Chrome

Part #R1560APC  |  Item #3770178  |  Manufacturer Part #1560APC

$1,049.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with exposed therm valves
  • 3/4" NPSM inlet
  • 1/2" NPSM outlet
  • Adjustable wall stanchion 2 3/8" - 2 15/16"
  • Adjustable height. Upper riser can recess into lower riser and swivel.
  • Spring diverter for hand-shower or showerhead selection
  • Includes sliding parking bracket and hose for hand-shower
  • 17" reach
  • Must order showerhead and hand-shower separately
  • Bottom portion of riser may be cut to fit with pipe cutters, up to maximum 7 7/8"

Documents

Specifications

Application: Residential

Collection: Italian Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 52-7/16 in

Installation Type: Wall Mount

Length: 20-11/32 in