30 Towel Bar *VINCEN SN
Italian Country Bath 30 Towel Bar *VINCEN SN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Rectangular shaped bar
- Brass and solid metal die cast construction
- Projection: 3-11/32"
Specifications
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Type:
- Accessories