Italian Country Bath Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Tuscan Brass

Part #RAKIT1901NXMTCB  |  Item #7525123  |  Manufacturer Part #AKIT1901NXMTCB

Call for Pricing

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function brass hand-shower with metal insert for LH/XM and porcelain insert for LP
  • 5 29/32" center to center, 10 GPM at 60 PSI
  • Spout reach 12 1/4"
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Maximum male stub out 9/16" for floor legs
  • Floor legs cannot be cut down
  • 39 3/8" hose length
  • Kit includes ZA386 floor legs
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Maximum male stub out 9/16" for floor legs

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 5-29/32 in

Collection: Italian Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 44 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 10 gpm

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Cross

Height: 44 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle

Showerhead Function: Single

Spout Height: 29-3/8 in

Spout Reach: 12-1/4 in

Spout Type: Fixed

Spray Type: Champagne, Full, Massage

Trim Only: No

Tub Spout Reach: 12-1/4 in

WaterSense Labeled: No