Robe Hook in Inca Brass

You last purchased this on
 
ROHL®

Italian Country Bath Robe Hook in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Robe Hook in Inca Brass

  • Fast #
  • Part #RA1481CIB
  • Item #2893088
  • Manufacturer Part #A1481CIB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Projection: 2-7/8"
  • Brass construction
  • 2 7/8" projection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Depth:
2-7/8 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
4-9/64 in
Material:
Brass
Mount Type:
Concealed
Overall Height:
3 in
Overall Width:
4-9/64 in
Projection:
2-7/8 in