Single Handle Lever Floor Mount Filler in Polished Nickel
Italian Country Bath Single Handle Lever Floor Mount Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever control
- Ceramic disc cartridge
- Floor mount exposed single lever tub filler with hand-shower holder bracket and single-function brass hand-shower
- Kit includes ZA386 floor legs
- Floor legs cannot be cut down
- 59" length flexible metal hose
- Maximum male stub out 9/16" for floor legs
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount, Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 60
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Column
- Style:
- Transitional
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No