ROHL®
Italian Country Bath Soap Dish Holder in Polished Chrome
Part #RA1487APC | Item #2305025 | Manufacturer Part #A1487APC
How to get it:
Product Details
- Holder made of brass
- White porcelain tumbler
- Includes mounting hardware
- Projection: 6-1/2"
- 6 1/2" projection
Documents
Specifications
ADA Compliant: No
Collection: Italian Country Bath
Color Finish: Polished Chrome
Color Finish Category: Chromes
Installation Type: Wall Mount
Material: Brass