Three Lever Handle Floor Mount Filler in Inca Brass

You last purchased this on
 
ROHL®

Three Lever Handle Floor Mount Filler in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Three Lever Handle Floor Mount Filler in Inca Brass

  • Fast #
  • Part #RAKIT1901NLMIB
  • Item #7524946
  • Manufacturer Part #AKIT1901NLMIB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 29/32" center to center, 10 GPM at 60 PSI
  • Spout reach 12 1/4"
  • Single-function brass hand-shower with metal insert for LH/XM and porcelain insert for LP
  • Kit includes ZA386 floor legs
  • Floor legs cannot be cut down
  • 39 3/8" hose length
  • Maximum male stub out 9/16" for floor legs
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Center Size:
5-29/32 in
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Porcelain
Handle Type:
Lever
Height:
44 in
Hose Included:
No
Hose Length:
39-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Function:
Single
Spout Height:
29-3/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
12-1/4 in
WaterSense Labeled:
No