Trip Lever
Italian Country Bath Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most tank models and brands
- Upgrade trip lever for Rohl water closet
- Fits front, angle, and side installations on toilet tanks
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Product Type:
- Sanitaryware
- WaterSense Labeled:
- No