Italian Country Bath Two Handle Bridge Bathroom Sink Faucet in Chrome Lever Handle

Part #RA140544LMAPC2  |  Item #3882233  |  Manufacturer Part #A1405/44LMAPC-2

$496.50 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic valves
  • Spout reach: 9-31/32"
  • Swivel spout
  • Drain assembly sold separately. See Drain tab
  • Cutouts: 2 x 3/4"
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • Brass construction
  • 1.2 GPM
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Italian Country Bath

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Flow Rate: 1.2 gpm

Handle Material: Metal

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Two Handle

Number of Holes: 2 Hole