Three Handle Wall Mount Tub Filler with Handshower in Polished Chrome
Italian Country Bath Three Handle Wall Mount Tub Filler with Handshower in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall mount only. Cannot be installed with iron tub unions or deck unions.
- 6.6 GPM at 60 PSI
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 1/2" female NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 59 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-9/64 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/64 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No