Two Handle Wall Mount Tub Filler in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Bath Two Handle Wall Mount Tub Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Two Handle Wall Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #RA2202LMPN
  • Item #5076037
  • Manufacturer Part #A2202LMPN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Center-to-center supplies: 5-7/8"
  • Single-function hand shower with 5' braided hose
  • Connection: 3/4" NPSM
  • Must order unions separately
  • Tub filler with 8 gpm flow and pull diverter
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
6-11/50 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Trim Only:
No
Tub Spout Reach:
4-9/64 in
WaterSense Labeled:
No