Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Two Handle Widespread Bathroom Sink Faucet
ROHL® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #A2228LMAPC-2
You last purchased this on
 
ROHL®

Italian Country Bath Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Two Handle Widespread Bathroom Sink Faucet
ROHL® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #A2228LMAPC-2
ROHL®

Italian Country Bath Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RBA106LAPC2
  • Item #3881085
  • Manufacturer Part #BA106L-APC-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swivel spout reach: 6-3/4"
  • Brass construction
  • Quarter-turn ceramic disc control cartridges
  • Matching tub filler BA26
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/2 in
Spout Reach:
6-3/4 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes