DESCRIPTION

  • Trim for concealed pressure balance rough valve with volume control with diverter
  • Brass construction
  • Includes plate, escutcheon, diverter, and handle
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Trim only
  • See page 187 for rough info

ROHL® Italian Country Bath Volume Control Pressure Balance Trim with Diverter in Polished Nickel

RA7200LMPN

Manufacturer Part #: A7200LMPN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Italian Country Bath
Diameter
7-1/8 in
Faucet Height
7-1/8 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
7-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

Print