Wall Mount Exposed Tub Filler with Hand Shower in Polished Nickel
Italian Country Bath Wall Mount Exposed Tub Filler with Hand Shower in Polished Nickel
Product Details
Product Details
- Wall mount exposed 2 handle tub filler with cradle and single-function brass hand shower with metal insert
- Center to center: 5-29/32" (± 5/16")
- Includes wall union
- Flexible hose length: 39-3/8"
- Flow rate: 8 gpm at 60 psi
- Spout reach 6 33/64"
- 8 GPM at 60 PSI
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- WaterSense Labeled:
- No