Wall Mount Toilet Tissue Holder in Tuscan Brass

You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Toilet Tissue Holder in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Toilet Tissue Holder in Tuscan Brass

  • Fast #
  • Part #RLO8TCB
  • Item #4263619
  • Manufacturer Part #LO8TCB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Projection: 2-13/16"
  • Brass and solid metal die cast construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
2-13/16 in
Faucet Connection Size:
1/2 in
Handle Material:
Crystal
Hardware Included:
Yes
Height:
2 in
Hose Length:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Die Cast Metal
Mount Type:
Wall
Number of Handles:
Three Handle
Projection:
2-13/16 in
Spout Height:
4-3/4 in
Spout Type:
Fixed