1-Hole Kitchen Faucet with Single Porcelain Lever Handle in Inca Brass

You last purchased this on
 
ROHL®

Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle in Inca Brass

  • Fast #
  • Part #RA3650LPIB2
  • Item #4213670
  • Manufacturer Part #A3650LPIB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Column swivel spout reach: 8-55/64"
  • Brass construction
  • Ceramic disc control cartridge
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation depth on deck: 2-7/16"
  • Flow rate: 1.5 gpm
  • 4" deep deck extension kit, order part # C7555EXT
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8-55/64 in
Spout Type:
Swivel
Trim Only:
No