10 in. Cover Plate in Satin Nickel

You last purchased this on
 
ROHL®

Italian Country Kitchen 10 in. Cover Plate in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen 10 in. Cover Plate in Satin Nickel

  • Fast #
  • Part #RCOP10STN
  • Item #1616444
  • Manufacturer Part #COP10STN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Satin Nickel
  • Cutout: 1-1/2"
  • Includes silicone strip
  • Will not fit R77V3, A3410, R7903, R7505, R7504 and R7923 faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Cover Plate
Length:
10 in