Italian Country Kitchen 4-Hole Bridge Kitchen Faucet with Five Spoke Handle in Polished Chrome

Part #RA1461XAPC2  |  Item #4127852  |  Manufacturer Part #A1461XAPC-2

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-15/32"
  • C-spout height: 13-15/16"
  • Supplies: 1/2" male
  • Flow rate: 1.5 gpm
  • Spread: 8"
  • Brass construction
  • Maximum installation depth on deck: 3-1/2"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Italian Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 9-3/8 in

Spout Reach: 8-15/32 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No