Italian Country Kitchen Bridge Kitchen Faucet with Double Five Spoke Handle in Polished Chrome

Part #RA1420XAPC2  |  Item #3881928  |  Manufacturer Part #A1420XAPC-2

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • Shank size: 11/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Spout reach: 9"
  • Height: 9-1/64"
  • Swivel spout
  • Recommended center to center measurement is 8" to 7-3/4" with a 8-3/8" maximum and a 5" minimum
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 1-3/8"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8-3/8 in

Collection: Italian Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 6-3/8 in

Spout Reach: 9 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No