Bridge Kitchen Faucet with Double Five Spoke Handle in Satin Nickel
Italian Country Kitchen Bridge Kitchen Faucet with Double Five Spoke Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shank size: 11/32" that reduces to 1/2" NPT
- Minimum hole size: 1-1/4"
- Ceramic disc control cartridges
- Flow rate: 1.5 gpm
- Swivel spout
- Recommended center to center measurement is 8" to 7-3/4" with a 8-3/8" maximum and a 5" minimum
- Height: 9-1/64"
- Spout reach: 9"
- Maximum installation depth on deck: 1-3/8"
- Brass construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8-3/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No