Pot Filler Faucet with Single 5-Spoke Cross Handle in Polished Chrome

You last purchased this on
 
ROHL®

Italian Country Kitchen Pot Filler Faucet with Single 5-Spoke Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen Pot Filler Faucet with Single 5-Spoke Cross Handle in Polished Chrome

  • Fast #
  • Part #RA1444XMAPC2
  • Item #3881133
  • Manufacturer Part #A1444XMAPC-2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout swivels
  • Flow rate: 1.5 gpm
  • Spout reach: 8 27/32"
  • 1/4 turn ceramic valve
  • Brass construction
  • 1/2" female npt connection
  • Spoke handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Italian Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
7-1/64 in
Spout Type:
Swivel
Trim Only:
No