Pot Filler with Spoke Handle and 8-27/32 in. Spout Reach in Inca Brass
Italian Country Kitchen Pot Filler with Spoke Handle and 8-27/32 in. Spout Reach in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8-27/32"
- Swivel spout
- Ceramic disc control cartridge
- Brass construction
- Connection: 1/2" female NPT
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Five Spoke
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 8-27/32 in
- Trim Only:
- No