This product requires certification to purchase.

You last purchased this on
 
ROHL®

Italian Country Kitchen

  • Fast #
  • Part #R736APC
  • Item #5075370
  • Manufacturer Part #736APC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen

  • Fast #
  • Part #R736APC
  • Item #5075370
  • Manufacturer Part #736APC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits standard 3 1/2" diameter US drain openings
  • Standard 1 1/2" male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Italian Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov