Multi Function Hand Shower in Inca Brass (Shower Hose Sold Separately)
Kiara Multi Function Hand Shower in Inca Brass (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 3-function hand shower; choose from three unique shower experiences including massage and regular spray
- Flexible calcium resistant nubs on spray face allow for easy removal of hard water build-up
- Flow rate of 1.8 GPM/6.7 LPM at 60 PSI for optimal pressure and coverage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Anti-calcium components
- 1/2" male connection
- Flow rate 2.0 GPM
- Old Iron finish only available in 1151/8
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Kiara
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Depth:
- 4-67/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-3/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-3/5 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 9-3/5 in
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Champagne, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-3/32 in