1/2 in. IPS Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #RCT-2
Kingsley® 1/2 in. IPS Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For single handle wall mount installation
- Connections: 1/2"
- Pressure balance mixer with diverter
- Valve only
- Integrated stops
- Minimum install depth: 1-5/8"
- No volume control
- Flow rate: 9 gpm at 60 psi
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Kingsley®
- End Connection 1:
- Threaded, Sweat
- End Connection 2:
- Threaded, Sweat
- End Connection 3:
- Threaded, Sweat
- End Connection 4:
- Threaded, Sweat
- End Connections:
- Threaded;Sweat
- Flow Rate:
- 9 gpm
- Material:
- Metal
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No