1/2 in. FNPT Pressure Balancing Valve
Kingsley® 1/2 in. FNPT Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotate handle clockwise for hot, counterclockwise for cold
- Flow rate: 5 gpm at 60 psi
- Integrated stops
- Install any tub spout 18" min. from the diverter or valve outlet
- Valve only
- If PEX is utilized, oversize the supply line to 3/4" for full flow capacity
- Maximum install depth: 3" from back of valve
- Minimum install depth: 2" from back of valve
- Must order trim to complete
- If using R2012D with a wall mount tub spout with integrated diverter such as RT8000 diverter tub spout, a twin ell will be needed by the installer. The top outlet will be plugged.
Specifications
- ADA Compliant:
- No
- Collection:
- Kingsley®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 5 gpm
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No