KIT DECO SHWR DRN WEAVE COMP

Part #RSDCI23142PN  |  Item #7063431  |  Manufacturer Part #SDCI2-3142PN

$472.50 EACH

Type:

RSDCI23142PN
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cast Iron drain body
  • 2" no hub connection
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Reversible clamping collar for added height adjustment
  • Weep holes to allow drainage from pan liner
  • 5" 3142 Weave decorative drain cover
  • Accommodates 42 GPM flow rate
  • Includes solid brass decorative cover with durable finish

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Product Type: Shower Accessories

Type: RSDCI23142PN