DESCRIPTION

  • Ceramic disc control cartridge
  • Flow rate: .5 gpm at 45 psi
  • Maximum hole cutout: 1-3/8"
  • Mini lever handle
  • Not suitable for R.O. systems or instant hot systems
  • Solid brass with porcelain handle accent
  • Spout height: 9-5/16"
  • Spout reach: 6-13/64"
  • Swivel spout

Rohl Italian Country Kitchen Kitchen Column Spout Filter Faucet with Single Lever Handle and 6-13/64 in. Spout Reach

RA1435LP2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-13/16 in
Spout Reach
6-13/64 in
Spout Type
Column, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS