DESCRIPTION

Rohl Perrin & Rowe® Kitchen Faucet with Side Spray

RU4846LS2

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9 in
Spout Reach
9 in
Spout Type
Swivel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1301.98
EACH
  • QUANTITY