DESCRIPTION

  • Stainless steel construction
  • Vinyl coating

Rohl Large Wire Sink Grid Kitchen Sink

RWSG4019LG

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
22-7/8 in
Material
Stainless Steel
Width
15-3/8 in

Starting at
$228.25
EACH
  • QUANTITY