Rohl Lift Outlet Basket R8844544

DESCRIPTION

Rohl Lift Outlet Basket

R8844544

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS