Three Handle Roman Tub Faucet with Handshower in Polished Chrome

You last purchased this on
 
ROHL®

Miscelo™ Three Handle Roman Tub Faucet with Handshower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Miscelo™ Three Handle Roman Tub Faucet with Handshower in Polished Chrome

  • Fast #
  • Part #RA2214LMAPC
  • Item #4055211
  • Manufacturer Part #A2214LMAPC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Four-hole bathtub filler with hand shower
  • Fixed spout
  • Side valves: 3/4"
  • Flow rate: 14-16 gpm
  • Spout reach: 8-1/4"
  • 1/2" female NPT inlet
  • Matching lavatory faucets BA106 and BA108
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Miscelo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
16.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
78-47/64 in
Number of Handles:
Three Handle
Number of Holes:
4 Hole
Spout Height:
2-35/64 in
Trim Only:
No
Tub Spout Reach:
8-37/84 in
WaterSense Labeled:
No