Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
ROHL®

Lombardia Avanti Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia Avanti Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RA4264XMPN
  • Item #7063429
  • Manufacturer Part #A4264XMPN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Must order R1050BD rough valve to complete
  • Trim-plate, diverter control, temperature control
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
  • See page xxx for rough info
  • R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Lombardia Avanti
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
8-1/2 in
Escutcheon Width:
4 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Trim
Scald Guard:
No
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No