Two Handle Wall Mount Filler in Tuscan Brass
Lombardia® Two Handle Wall Mount Filler in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount only. Cannot be installed with iron tub unions or deck unions.
- 6.6 GPM at 60 PSI
- Includes wall unions
- 59" length flexible metal hose
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 6.6 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Type:
- Diverter