Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel
Manufacturer Part #A2207LMPNTO-2
You last purchased this on
 
ROHL®

Lombardia Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel
Manufacturer Part #A2207LMPNTO-2
ROHL®

Lombardia Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA2207LMPN2
  • Item #5075794
  • Manufacturer Part #A2207LMPN-2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Spout reach: 7-31/64" with 1/2" female inlet
  • Quarter-turn ceramic disc control cartridges
  • Cristallo di Rocca (PCCR) handle also available, price is different. Call ROHL Customer Care for details.
  • Fixed spout, 1.2 GPM
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl.
  • Flow rate: 1.2 gpm
  • Connectors: 1/2" NPT
  • Separate rough available, order C5039/5DX Counterclockwise opening for hot (order two counterclockwise for use with cross handles) and C5039/5SX Clockwise opening for cold. Price is different.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lombardia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in - 10 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-59/64 in
Spout Reach:
7-31/64 in
Trim Only:
No
WaterSense Labeled:
Yes