*CVR* CCY LF 1.8 GPM 1H MODERN LUX
Lux™ *CVR* CCY LF 1.8 GPM 1H MODERN LUX
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- 1.8 GPM
- Requires 2 1/2" clearance from backsplash to center of faucet hole
- Matching bar/prep faucet for R7515
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Lux™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 7-1/16 in