18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
ROHL®

Forze 18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Forze 18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRSS1718SB
  • Item #4322149
  • Manufacturer Part #RSS1718SB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes mounting clips
  • Fully insulated using “quiet coat” sound deadening technology
  • Standard 3-1/2" drain opening
  • Stainless Copper features the look of Copper with the durability of Stainless
  • External dimensions: 19-1/2" L x 18-1/2" W x 10" D
  • Minimum cabinet size: 21"
  • Includes brackets
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
  • 21" minimum cabinet size
  • 18 1/2" x 19 1/2" x 10" deep (external dimensions)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Forze
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Connection Size:
1/2 in
Gauge (metal):
16 ga
Hose Included:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
18-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Handles:
No Handle
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17 in x 18 in x 10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
19-1/2 in