Basket Strainer in English Bronze
Luxury® Basket Strainer in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 1 1/2" male connection to drain plumbing
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Fits standard 3 1/2" diameter US drain openings
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- IAPMO Listed -:
- No
- Strainer Size:
- 4-1/2 in