Basket Strainer in Matte Black
Basket Strainer in Matte Black
Frequently Purchased Together
Product Details
- Standard 1 1/2" male connection to drain plumbing
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Fits standard 3 1/2" diameter US drain openings
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes
- Type:
- Accessories
- Weight:
- 0.2 lb