Brass/Plastic Air Gap Cover in Satin Nickel
Luxury® Brass/Plastic Air Gap Cover in Satin Nickel
Frequently Purchased Together
Product Details
- Body is made of heat-resistant polypropylene
- 1005N - Order U.5585BO 3/4" thermostatic rough valve
- Cap and base ring made of brass
- Volume control(s) required
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Luxury®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-3/4 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1-3/8 in
- Fitting Size 2:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9-1/4 in
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 1 Piece
- Weight:
- 0.5 lb