Single Function Showerhead in Satin Nickel
Bellia Single Function Showerhead in Satin Nickel
Frequently Purchased Together
Product Details
- Spray settings: fully adjustable jets to produce high pressure spray to soft cascading stream
- Flow rate: 2.0 gpm
- 4" round spray face
- Solid brass construction, exposed pop-up drain without overflow
- 1/2" female swivel connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Diameter:
- 4 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Width:
- 19-23/32 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 3 lb
- Width:
- 4 in