Matheson™ 18 in. Towel Bar in Polished Chrome

Part #RML118APC  |  Item #4704263  |  Manufacturer Part #ML1/18APC

$189.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Mounting hardware included
  • Length can be cut down

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

CARB OTC LEED Compliant: No

Collection: Matheson™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Overall Width: 20-3/32 in

Projection: 3-531/1000 in