Hand Shower in Polished Nickel

You last purchased this on
 
ROHL®

Matheson™ Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Matheson™ Hand Shower in Polished Nickel

  • Fast #
  • Part #RMLKIT30LMPN
  • Item #4704281
  • Manufacturer Part #MLKIT30LM-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated volume control
  • Coordinates with Rohl Bath Suites collection
  • Three function hand-shower
  • R2014D Pressure Balance Rough
  • E824 Wall Outlet
  • To complete package, you must order rough
  • D800/1N hand-shower Set
  • Includes shower arm, 59" hose and slide bar
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Matheson™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
3-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Height:
3-7/8 in
IAPMO Listed -:
No
NSF Certified:
No
Spray Type:
Single Function
Trim Only:
Yes
WaterSense Labeled:
No