2 Robe Hook in Polished Nickel

You last purchased this on
 
ROHL®

San Giovanni™ 2 Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ 2 Robe Hook in Polished Nickel

  • Fast #
  • Part #RML7DPN
  • Item #4704194
  • Manufacturer Part #ML7DPN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
San Giovanni™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2 in
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Height:
2-5/8 in
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Two Handle
Number of Hooks:
2
Overall Width:
3-3/4 in
Projection:
3-1/2 in
Spout Height:
33-1/4 in
Spout Type:
Fixed
Width:
3-3/4 in