Matheson® 24 in. Towel Bar in Satin Nickel

Part #RML124STN  |  Item #4705331  |  Manufacturer Part #ML1/24STN

$229.50 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included
  • Mounting hardware included
  • Length can be cut down

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Matheson®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-17/32 in

Diameter: 1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 2-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-17/32 in

Valve Body Material: Brass

Weight: 2.5

Weight Capacity: 25

Width: 24 in