Matheson™ 8-5/8 in. Wall Mount Tub Spout in Polished Chrome

Part #RML2017APC  |  Item #4704207  |  Manufacturer Part #ML2017APC

$259.07 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Finish will resist rusting and corrosion through everyday use
  • All hardware required for installation included
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store

Specifications

ADA Compliant: No

Brand Model Compatibility: Rohl Bath Suites Collection

Collection: Matheson™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 18 gpm

Installation Type: Wall Mount

Length: 8-5/8 in

Material: Brass

Spout Reach: 8 in

Tub Spout Reach: 8 in

WaterSense Labeled: No