Pressure Balancing Valve Trim Only in Polished Nickel
Matheson™ Pressure Balancing Valve Trim Only in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon, dome and handle included
- Finishes will resist rusting and corrosion through everyday use
- All hardware required for installation is included
- See page F30 for rough info
- Must order rough valve to complete
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Matheson™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in