Matheson™ Pressure Balancing Valve Trim Only in Satin Nickel

Part #RML2019LMSTNTO  |  Item #4704183  |  Manufacturer Part #ML2019LMSTNTO

$244.07 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All hardware required for installation is included
  • Escutcheon, dome and handle included
  • Finishes will resist rusting and corrosion through everyday use
  • Brass construction
  • Must order rough valve to complete
  • See page F30 for rough info

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Matheson™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Size: 3/4 in

WaterSense Labeled: No

Width: 2-3/4 in