Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
ROHL®

Matheson™ Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Matheson™ Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #RML2016NLMSTN
  • Item #8047389
  • Manufacturer Part #ML2016NLMSTN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Matheson™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
6-1/4 in
Escutcheon Width:
5-1/4 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing